Bag
BG-THERMAL-PE-BLUE-37,5X20X26CM
Art.-no. 0WAG008398
EAN 4068362396922
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length | 37.5 cm |
Width | 20 cm |
Height | 26 cm |
Material | PE - Polyethylene |
Gross weight | 500 g |